Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way PopTop Zone Valve, High Temp (24V)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way PopTop Zone Valve, High Temp (24V)

Brand:
Erie
SKU:
VS2322G14A020
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way PopTop Zone Valve, High Temp (24V)
Magnifying glass
Hover image to zoom
$140.66 each
In Stock
In Stock
Get 9 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Erie PopTop Series valve bodies and actuators provide easy installation for a variety of heating and cooling applications. Valve’s actuator can be installed after valve body has been installed onto fan coil, baseboard or air handler. VS Series valves are available for low pressure steam applications.

Features:
  • Direct replacement for all existing two-position PopTop applications
  • Hysteresis synchronous motor for long life
  • Spring return operation provides a fail-safe
  • Valve body rated for 400 psi static pressure
  • Actuator mounts directly onto valve body without need for linkages or calibration
  • Manual override lever (normally closed only)
  • Actuator can be replaced without any tools, or removal of valve from system
  • Specs

    –
    Size:

    3/4"

    Body Pattern:

    2-Way

    Connection Type:

    Threaded

    Flow Capacity (Cv):

    2.5

    Actuator Type:

    General Close-Off

    On/Off

    Voltage:

    24V

    Position:

    Normally Closed

    Wiring:

    18" Leads

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy