Apply to be a TradeMaster!
Main product image of 120V Replacement Motor For PopTop Zone Valves
Magnifying glass
Hover image to zoom

120V Replacement Motor For PopTop Zone Valves

Brand:
Erie
SKU:
30-118-B
Rating:
(1)
Q&A:
(0)
120V Replacement Motor For PopTop Zone Valves
Magnifying glass
Hover image to zoom
$55.72 each
In Stock
In Stock
Get 98 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
120V Replacement Motor For PopTop Zone Valves

Note:For Units Manufactured Prior To January 2003

Specs

–
Voltage:

120v

Type:

Replacement Part

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Product Type
CURRENT ITEM
Product Image of 120V Replacement Motor For PopTop Zone Valves
120V Replacement Motor For PopTop Zone Valves
SKU: 30-118-B
(1)
120v
Motor

You May Also Need

Rebuild Kit for 2 & 3 Way Normally Closed Valves
SKU: 630-240-1
Erie

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent.

Great prices.
10580
Los Angeles, Calif.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy