Apply to be a TradeMaster!
Main product image of 1" NPT Steam 3-Way Zone Valve Body (8.0 Cv)
Magnifying glass
Hover image to zoom

1" NPT Steam 3-Way Zone Valve Body (8.0 Cv)

Brand:
Erie
SKU:
VS3427
Rating:
(0)
Q&A:
(0)
1" NPT Steam 3-Way Zone Valve Body (8.0 Cv)
Magnifying glass
Hover image to zoom
$146.75 each
In Stock
In Stock
Get 4 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Body Pattern
3-Way

Description

–
1" NPT Steam 3-Way Zone Valve Body (8.0 Cv)

Note:This item is only the valve body, actuator sold separately. Must be used with High Temperature Actuator

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

Specs

–
Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

8

Body Pattern:

3-Way

Application:

Steam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy