Apply to be a TradeMaster!
Main product image of 3/4" Sweat 2-Way Valve Body (3.5 Cv)
Magnifying glass
Hover image to zoom

3/4" Sweat 2-Way Valve Body (3.5 Cv)

Brand:
Erie
SKU:
VT2313
Rating:
(3)
Q&A:
(0)
3/4" Sweat 2-Way Valve Body (3.5 Cv)
Magnifying glass
Hover image to zoom
$43.99 each
In Stock
In Stock
Get 1 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Body Pattern
2-Way

Description

–
3/4" Sweat 2-Way Valve Body (3.5 CV)

Note:This item is only the valve body, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

Specs

–
Size:

3/4"

Connection Type:

Sweat

Flow Capacity (Cv):

3.5

Body Pattern:

2-Way
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
5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Bought to change heating control from air to proportional

I could not find this size 3/4" valve with the Pop Top Proportional actuator already mated. So I purchased the parts separately and it was less then buying the 1/2" valve.
NJF41
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT INNOVATION TO ME

SHOULD MAKE REPLACEMRNT INSTALLATION MUCH EASYER LOVE THIS MERCHANT
SPANKY
SYRACUSE NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly what I was looking for! Fast shipping as usual! Always an excellent experience!
Udy2554
Naples
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?