Apply to be a TradeMaster!
Main product image of 3/4" Sweat 2-Way Zone Valve Body (7.5 Cv)
Magnifying glass
Hover image to zoom

3/4" Sweat 2-Way Zone Valve Body (7.5 Cv)

Brand:
Erie
SKU:
VT2317
Rating:
(4)
Q&A:
(0)
3/4" Sweat 2-Way Zone Valve Body (7.5 Cv)
Magnifying glass
Hover image to zoom
$57.00 each
In Stock
In Stock
Get 45 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Body Pattern
2-Way

Description

–
Note:This item is only the valve body, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

Specs

–
Size:

3/4"

Connection Type:

Sweat

Flow Capacity (Cv):

7.5

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24V Normally Closed PopTop Actuator w/ Cord Leads
SKU: AG13A030
Erie

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Review for Supplyhouse

Excellent company to do business with. Quick, knowledgeable and very responsive to customers needs!
Home plumbing
Westford, VT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

Replacement was done by a HVAC Pro. Work was completed in about an hour.
Will
Syracuse. N Y
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Arrived quickly and was exactly what I needed to get my heat back on.
Bill
Clifton Park, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Easy to find on your website with many suppliers near me didn't have it. Excellent quality and pricing and it came the next day. Wow!
Ken
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy