Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT2323G13A020
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$120.03 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
24V 3/4" NPT 2-Way NC Zone Valve with Lead Wires 3.5 CV

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

3.5

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

110/120V AG/AH Replacement PopTop Motor
SKU: 30-158-B
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy