Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way Zone Valve Body (7.5 Cv)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way Zone Valve Body (7.5 Cv)

Brand:
Erie
SKU:
VT2327
Rating:
(0)
Q&A:
(1)
3/4" NPT 2-Way Zone Valve Body (7.5 Cv)
Magnifying glass
Hover image to zoom
$42.15 each
In Stock
In Stock
Get 1 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Body Pattern
2-Way

Description

Note: This item containts the valve body ONLY, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

Specs

Size:

3/4"

Connection Type:

Threaded

Flow Capacity (Cv):

7.5

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch
SKU: AG13A02A
Erie

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, is this Erie Zone Valve, Part Number VT2327 A complete valve, meaning is it the Actuator and Valve?

Asked by wowwee 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part VT2327 is just the valve. The actuator is not included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy