Apply to be a TradeMaster!
Main product image of 1" Threaded 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

1" Threaded 2-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT2427G13A020
Rating:
(1)
Q&A:
(0)
1" Threaded 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$135.19 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
24V 1" NPT 2-Way Zone Valve 50/60Hz 8.0 CV

Specs

–
Size:

1"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

8

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

24V Replacement Motor For PopTop Zone Valves
SKU: 30-118-A
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Zone Valve

Erie valve came with only one set of leads, can't use the pop top as we need two sets of leads: to operate the valve and activate the circular pump. Schneider gave us incorrect information.
SteveR
NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy