Apply to be a TradeMaster!
Main product image of 3/4" 3-Way Inverted Flare PopTop Zone Valve 1.5 Cv (120V)
Magnifying glass
Hover image to zoom

3/4" 3-Way Inverted Flare PopTop Zone Valve 1.5 Cv (120V)

Brand:
Erie
SKU:
VT3341G13B020
Rating:
(0)
Q&A:
(0)
3/4" 3-Way Inverted Flare PopTop Zone Valve 1.5 Cv (120V)
Magnifying glass
Hover image to zoom
$146.07 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
1.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
3/4" 3-Way Inverted Flare PopTop Zone Valve 1.5 Cv (120V) w/ 18" (Standard) Wire Leads

Specs

–
Size:

3/4"

Body Pattern:

3-Way

Connection Type:

Flare

Flow Capacity (Cv):

1.5

Actuator Type:

General Close-Off

On/Off

Voltage:

120v

Position:

Normally Closed

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy