Apply to be a TradeMaster!
Main product image of 3/4" 3-Way Inverted Flare PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

3/4" 3-Way Inverted Flare PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT3343G13A020
Rating:
(0)
Q&A:
(1)
3/4" 3-Way Inverted Flare PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$111.58 each
In Stock
In Stock
Get 14 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

24V 3/4" 3-Way Inverted Flare Valve 4.0 CV 20 PSI without End Switch

Specs

Size:

3/4"

Body Pattern:

3-Way

Connection Type:

Flare

Flow Capacity (Cv):

4

Actuator Type:

General Close-Off

On/Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

4 Replacement Parts

24V AG/AH Replacement PopTop Motor
SKU: 30-158-A
Erie
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the valve come packaged with the inverted flare fittings?

Asked by J.A. 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the VT3343G13A020 does not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy