Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat 3-Way Zone Valve Body (8.0 Cv)
Magnifying glass
Hover image to zoom

1-1/4" Sweat 3-Way Zone Valve Body (8.0 Cv)

Brand:
Erie
SKU:
VT3517
Rating:
(1)
Q&A:
(0)
1-1/4" Sweat 3-Way Zone Valve Body (8.0 Cv)
Magnifying glass
Hover image to zoom
$125.78 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Body Pattern
3-Way

Description

–
1-1/4" Sweat 3-Way Zone Valve Body (8.0 Cv)

Note:This item is only the valve body, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

Specs

–
Size:

1-1/4"

Flow Capacity (Cv):

8

Connection Type:

Sweat

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Misleading valve. Terrible engineering

While the valve body is 1-1/4 in size, internal geometry for absolutely no reason whatsoever (besides the complete imbecility of the engineer) is 1/2"... So, what is the point of a 1-1/4" connection if you will make a 1/2" effective diameter?.. Engineers at their best, as usual.
Myself
Virginia
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy