Apply to be a TradeMaster!
Main product image of 1-1/2" IPS x 1-1/4" SJ Nut NY Regular Trap with Cleanout (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" IPS x 1-1/4" SJ Nut NY Regular Trap with Cleanout (Chrome Plated)

Brand:
Everflow
SKU:
11114
Rating:
(2)
Q&A:
(0)
1-1/2" IPS x 1-1/4" SJ Nut NY Regular Trap with Cleanout (Chrome Plated)
Magnifying glass
Hover image to zoom
$39.71 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2" x 1-1/4"
Product Highlight: Material
Cast Brass
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Specs

–
Finish:

Chrome

Size:

1-1/2" x 1-1/4"

Material:

Cast Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Yes I will is very god quality

I will buy again if I need is good quality and shipping awesome
charles ortega
Lodi Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NY code trap

Heavy quality brass trap to replace existing one. Fit perfectly
mike plumber
lodi, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy