Apply to be a TradeMaster!
Main product image of 1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)

Brand:
Everflow
SKU:
11912
Rating:
(1)
Q&A:
(0)
1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)
Magnifying glass
Hover image to zoom
$11.31 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
12" Length
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4" x 12", 22 Gauge, Slip Joint Elbow (Chrome Plated)

Features:
  • Brass, 22 gauge
  • S/J connect
  • Comes w/2 nuts & 2 washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Length (Inches):

12"

Size:

1-1/4"

Connection Type:

Slip-Joint

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" FTG x Copper 90° Street Elbow
SKU: 31400-ELKHART
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Good quality product. Fit as it should.
Happy
Hammondsport, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy