Shop Resideo Sale
Main product image of 1/2" FTG x Copper 90° Street Elbow
Magnifying glass
Hover image to zoom

1/2" FTG x Copper 90° Street Elbow

Brand:
Elkhart
SKU:
31400-ELKHART
Rating:
(28)
Q&A:
(4)
1/2" FTG x Copper 90° Street Elbow
Magnifying glass
Hover image to zoom
$1.70 each
BOX UP & SAVE 16%
$71.50 box of 50
$1.43 each
In Stock
In Stock
Get 2,141 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"
1/4"3/8"1/2"5/8"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
This item replaces: WP7-2-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Angle
90°
Product Highlight: Material
Copper

Description

–
Copper 90 Street Elbow

Specs

–
Angle:

90°

Size:

1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 28 reviews
96% would recommend this product
4.75
out of 28 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
11%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Manufacturer stepped up to the plate

In the past, I was plagued with ill fitting joints with the copper fittings. Some lots would be too tight while others would be too loose. Recent orders were filled with product that had clean looking hubs that fit snug and held position while being sweat together. It is obvious that the manufacturer upgraded their mandrels and made me a happy buyer.
VS

Most Liked Negative Review

would not buy this item

have bought hundreds and hundreds of fittings but 75% of the street 90's are bad this company you purchase from does not make the street side long enough so it always is a challenge to get them to seal will stick with nibco for this fitting
Showing 1-10 of 28 reviews

They fit my needs

Connectors for curtain rods, not water.
Mikeyrose
Sandia Park, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

USA made and excellent quality

I've always had EPC as my favorite copper fitting brand. The socket ends are normal and aren't overly tight like it often is with Mueller Streamline fittings. Only Nibco copper fittings come close to EPC for quality.
MaxR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

elbow

Fitted loose on the adapter, don't know if it's the elbow or adapter that is cut wrong.
John
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I am doing an airline in my shop with an air dryer, and I used all the components from this company.
Bob
Lakeside Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome service

You guys are the best!! Love it!
Jac
Long Island, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this again and will recommend to my friends.

Exactly what I was looking for and arrived in excellent condition.
Doctr728
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

Great price and did the job
SalMazz
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is flawless

< My wife is using these to create gazing ball stands. I've sweat my share of copper but am retired now.
Dufus
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Doing a healthcare clinic, have bought most of my copper fittings from you and all are working great
Buddy L
Great Falls, Mt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome

comes in very handy
Rogo
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I would like to verify my thinking. That this fitting would fit into tubing with an ID of 1-3/8'' and 1-1/2'' OD?

Asked by Christian 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The "FTG" side will be the equivalent of 1 1/4" copper pipe which is an OD of 1.375" and an ID of 1.265".

Was this review helpful to you?

Q: Is this a K,L,M, or DWV street elbow What does the FTG mean? Thanks Bart

Asked by bart 13 years ago

Add your answer

* Required Field
-

THE FTG MEANS ONE END OF THE FTG GOES INTO THE SOCKET END OF THE FITTING ..USUALLYY CALLED A STREET ELL

Was this review helpful to you?
-

refers to male sweat connection. For example, a 1/2" C x 3/4" MPT (Male Threaded) fitting would have a 1/2" female sweat connection on one side and 3/4" male threads on the other. Similarly, a 3/4" C x 3/4" FTG elbow would have female sweat connection on one side and male sweat on the other.

Was this review helpful to you?
-

FTG means fitting… K, L, M, is wall thickness for copper pipe/or tube and does not apply to fittings that have a standard thickness. K, L, M tubing will all have the same outside diameter and therefore is what the fitting registers off of.

Was this review helpful to you?
-

K,L&M - refer to wall thickness of item FTG - fitting same size both ends but smaller end could slide into opposite end (STREET fitting) DWV - drain waste vent

Was this review helpful to you?

Q: What grade of copper thickness is this product.

Asked by Bernie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, there isn’t a grade per se. Every fitting is required by size to have a minimum wall thickness. You can make it as thick as you want, but since copper costs money, most manufacturers seek to use the least amount required. ¼ inch fittings are supposed to have a minimum wall of .023”.

Was this review helpful to you?
-

All copper fittings are designed to work with all 3 thickness of copper pipe ... The inside diameter of copper pipe is what changes with L , M or K copper pipe ....

Was this review helpful to you?
-

Copper pipes are rated for different pressure therefore the pipe wall thickness varies (K,L,M or DWV). On all pipes outside diameter stays the same and inside diameter varies therefore a fitting will fit any pipe of a particular diameter.

Was this review helpful to you?
-

Type L.

Was this review helpful to you?

Q: Is the inside diameter of this fitting 3/4" or is it the outside diameter?

Asked by client 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

On the street side of the fitting, the inside diameter is 3/4" and the outside diameter is 7/8". The inside diameter on the other side is 7/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy