Apply to be a TradeMaster!
Main product image of 1-1/4" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/4" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)

Brand:
Everflow
SKU:
1248-EVERFLOW
Rating:
(1)
Q&A:
(0)
1-1/4" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)
Magnifying glass
Hover image to zoom
$10.40 each
BOX UP & SAVE 12%
$229.50 box of 25
$9.18 each
In Stock
In Stock
Get 23 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/4" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Length (Inches):

8"

Size:

1-1/4"

Material:

Brass

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

excellent finished product

Bought four of these for a new retirement beach house we are building and I was very Impressed with the quality. they match our bathroom fixtures perfectly. Very good finish, Very Happy!
QP
Fort Lauderdale, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy