Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass P-Trap, 17 GA L/CO
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass P-Trap, 17 GA L/CO

Brand:
Everflow
SKU:
12712
Rating:
(2)
Q&A:
(0)
1-1/2" Chrome Plated Brass P-Trap, 17 GA L/CO
Magnifying glass
Hover image to zoom
$29.62 each
BOX UP & SAVE 5%
$700.75 box of 25
$28.03 each
In Stock
In Stock
Get 58 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2", 17 Gauge, P-Trap Less Cleanout (Chrome Plated)

Specs

–
Finish:

Chrome

Size:

1-1/2"

Features:

less Cleanout

Material:

Metal

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this product ever again

Very disappointed
Cal496
Ma
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly as advertised

no problems whatsoever. heavy 17ga brass trap with gaskets. worked perfectly
farmall240
Shawano, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy