Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Chrome Plated)

Brand:
Bluefin
SKU:
TB317-150-12SJ
Rating:
(2)
Q&A:
(0)
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Chrome Plated)
Magnifying glass
Hover image to zoom
$14.03 each
BOX UP & SAVE 9%
$317.75 box of 25
$12.71 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Mar 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Chrome Plated)

Features:
  • Brass, 17 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

12"

Material:

Brass

Brass Alloy:

H63

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Gauge
CURRENT ITEM
Product Image of 1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Chrome Plated)
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Chrome Plated)
SKU: TB317-150-12SJ
(2)
Chrome
1-1/2"
12"
Brass
17

You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Poor chrome finish.

The chrome was flaking off before I even installed it. I had to cut it shorter to fit. This removed the bad part. But it also flaked where it was cut. Hopefully it doesn't flake off anywhere else, as this drain is exposed where everyone can see it. Bluefin products are not the best quality. But some items it's all you can get. I would have sent it back, but sink had to be hooked up asap. The 3 star is for being well made, just poor chrome.
Plumber63
Waterloo, IN
3 years ago
Was this review helpful to you?

I will buy this again!

I really like the heavier gauge pipe. Feels like it's worth the money. Much better price than the big box stores.
N8
Harriman, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy