Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass P-Trap, 22 GA L/CO
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass P-Trap, 22 GA L/CO

Brand:
Everflow
SKU:
12812
Rating:
(1)
Q&A:
(0)
1-1/2" Chrome Plated Brass P-Trap, 22 GA L/CO
Magnifying glass
Hover image to zoom
$16.29 each
BOX UP & SAVE 6%
$384.75 box of 25
$15.39 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" Chrome Plated Brass P-Trap, 22 GA L/CO
Brand:
Bluefin
SKU:TB122-150-LCO
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"

Description

–
1-1/2", 22 Gauge, P-Trap Less Cleanout (Chrome Plated)

Specs

–
Finish:

Chrome

Size:

1-1/2"

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Finish
Size
Gauge
CURRENT ITEM
Product Image of 1-1/2" Chrome Plated Brass P-Trap, 22 GA L/CO
1-1/2" Chrome Plated Brass P-Trap, 22 GA L/CO
SKU: 12812
(1)
Chrome
1-1/2"
22

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product I bought it multiple times already.

Same quality and brand as any Homeimprovements store or plumbing supply. I like how it comes in a box as opposed to a bag like the other places that sell this product.
Jay kay
Fort Lee, Nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy