Apply to be a TradeMaster!
Main product image of 1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon

Brand:
Everflow
SKU:
12915-K
Rating:
(1)
Q&A:
(0)
1-1/4" Chrome Plated Brass S-Trap, 17 GA w/Flange & Box Escutcheon
Magnifying glass
Hover image to zoom
$30.89 each
BOX UP & SAVE 11%
$685.75 box of 25
$27.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
S/J connect with flange

Specs

–
Finish:

Chrome

Size:

1-1/4"

Gauge:

17

Material:

Brass

Connection Type:

Slip-Joint

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice fit

I like the thicker Gage as all metal ones should be and quarter of the price.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy