Apply to be a TradeMaster!
Main product image of 2" Threaded Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom

2" Threaded Spring Loaded Check Valve, Lead Free

Brand:
Everflow
SKU:
150T200-NL
Rating:
(6)
Q&A:
(1)
2" Threaded Spring Loaded Check Valve, Lead Free
Magnifying glass
Hover image to zoom
150T200-NL has been discontinued
Discontinued November 5, 2024
This product has been discontinued.
Direct Replacement:
2" Threaded Spring Loaded Check Valve, Lead Free
Brand:
Bluefin
SKU:SLCT200
(69)
Order by today, receive 246 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
2" Threaded Spring Loaded Check Valve

Specs

–
Size:

2"

Application:

Heating

Connection Type:

FNPT x FNPT

Thread Type:

Female

Lead Free:

Yes

Material:

Brass

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I keep coming back for a reason

Supply House not only has had every plumbing item I've needed, those items are very reasonably priced. I personally don't even bother looking anywhere else. But beyond that, the customer assistance and follow up service is extraordinary. They are easy to get in touch with, and they understand their products. Each and every interaction and transaction I've had with them has been wonderful.
Jack
Gunnison, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well for rain water system

I used this check valve vertically on a pressurized rain water to drinking water system. Allowed me to convert from PVC to stainless.
Jess
Upstate NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recirculating system for a tankless

Used in a recirculating system for a tankless water heater.
DME
Laguna Beach, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heads up; flow direction may be mis-marked

Just received one of these valves & found flow direction marked on body is opposite of actual direction. Properly installed the valve should be fully functional.
BayTools2009
Gig Harbor WA
10 years ago
Was this review helpful to you?

I would buy this product again

This product is used in a open radiant heating system that I installed in my house over 20 years ago. This is a quality check valve which is equal or better than other checkvalves that i checked out which cost three times as much. Also, I ordered on line and the check valve was shipped the day I put in my order. Total time between ordering and delivery was only a few days.
Carol
Garland, Tx 75042
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again

This spring loaded check valve is for a hot water re-circulation feature to to have instant hot water at faucets up to 60 feet from the hot water heater. This is part of an open radiant heating system that I installed in my house over 20 years ago. The product is as good or better than similar product costing three times as much.
Carol
Garland, Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 1" valve: what is the overall length of the valve?

Asked by Damon 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

3 1/4" in length

Was this review helpful to you?