Apply to be a TradeMaster!
Main product image of 1" Press Gate Valve (Lead-Free Brass)
Magnifying glass
Hover image to zoom

1" Press Gate Valve (Lead-Free Brass)

Brand:
Everflow
SKU:
205R001-NL
Rating:
(0)
Q&A:
(0)
1" Press Gate Valve (Lead-Free Brass)
Magnifying glass
Hover image to zoom
$46.79 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
Connection Method: 
Press
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Lead Free Press Gate Valve

Features:
  • Brass Body and Disc
  • Non Rising Stem
  • Cast Iron Wheel Handle
  • Press Ends conform to ANSI Z1157
  • 200 WOG Non Shock
  • Temperature Range: 180°F
  • Conforms to NSF/ANSI-61/ 372 Standards

Specs

–
Size:

1"

Material:

Brass

Connection Type:

Press

Connection Method:

Press

Lead Free:

Yes

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy