Apply to be a TradeMaster!
Main product image of 3" Solder Ends Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom

3" Solder Ends Swing Check Valve, Lead Free

Brand:
Everflow
SKU:
210C003-NL
Rating:
(0)
Q&A:
(0)
3" Solder Ends Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$227.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
This item replaces: 521C10, SC300S, SC300SLF

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
3" Solder Ends Swing Check Valve

Specs

–
Size:

3"

Connection Type:

C x C

Connection Method:

Sweat

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy