Shop Resideo Sale
Main product image of 3/4" Solder Ends Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" Solder Ends Swing Check Valve, Lead Free

Brand:
Everflow
SKU:
210C034-NL
Rating:
(7)
Q&A:
(0)
3/4" Solder Ends Swing Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$16.91 each
BOX UP & SAVE 9%
$184.32 box of 12
$15.36 each
In Stock
In Stock
Get 9 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Specs

–
Size:

3/4"

Connection Type:

Sweat

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Material
CURRENT ITEM
Product Image of 3/4" Solder Ends Swing Check Valve, Lead Free
3/4" Solder Ends Swing Check Valve, Lead Free
SKU: 210C034-NL
(7)
3/4"
Sweat
Yes
Brass

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good quality but restricted flow

Very nice build but 1/3 of volume is lost due too not enough clearance to fully open a flap.
Rajmund K
Bristol CT
3 years ago
Was this review helpful to you?

Good product

Seems like a good product.
JH
Rochester NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would order it again if needing a good check valve

used as check valve in a main water line to a pressure pump on a five story building
north texas
texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

it is working as desigined used as stop flow for drain washer output your contact personal always give good advise and are knowledgeable
don
hartsddale ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Scala 2 pump and 1 1/4 brass check valves

I have not used your products as yet. They meet the visual test a okay. I will rate an ops test after I install Scala2 pmp and check valves.
Dean
Salome AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product for the money

check valve works as described-----------can only be installed in horizontal position-----a drawback if all lines/pipes are vertical
majorT
Long Island,NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price

We used this product in our gravity flow steam system and it worked great. We also saved a lot of money.
jinx
Austin, MN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy