Apply to be a TradeMaster!
Main product image of 2" IPS x 1-1/2" SJ Nut NY Regular Trap with Cleanout (Chrome Plated)
Magnifying glass
Hover image to zoom

2" IPS x 1-1/2" SJ Nut NY Regular Trap with Cleanout (Chrome Plated)

Brand:
Everflow
SKU:
2112A
Rating:
(0)
Q&A:
(0)
2" IPS x 1-1/2" SJ Nut NY Regular Trap with Cleanout (Chrome Plated)
Magnifying glass
Hover image to zoom
$57.95 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Material
Cast Brass
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Specs

–
Finish:

Chrome

Size:

2" x 1-1/2"

Material:

Cast Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy