Apply to be a TradeMaster!
Main product image of 1-1/2" x 36" Rough Brass Slip Joint Waste Bend, 22 GA
Magnifying glass
Hover image to zoom

1-1/2" x 36" Rough Brass Slip Joint Waste Bend, 22 GA

Brand:
Everflow
SKU:
21936
Rating:
(1)
Q&A:
(0)
1-1/2" x 36" Rough Brass Slip Joint Waste Bend, 22 GA
Magnifying glass
Hover image to zoom
$25.94 each
In Stock
In Stock
Get 9 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 36", 22 Gauge, Slip Joint Waste Bend (Rough Brass)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Size:

1-1/2"

Length (Inches):

36"

Finish:

Rough Brass

Material:

Brass

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Longest…

Longest bend and straight run that I could find anywhere. Combined it with another with desanco fitting. The run isn't perfectly straight but looks nice.
Soopa
NYS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy