Apply to be a TradeMaster!
Main product image of 1-1/2" X 8" Rough Brass Direct Connect Waste Bend, 22 GA
Magnifying glass
Hover image to zoom

1-1/2" X 8" Rough Brass Direct Connect Waste Bend, 22 GA

Brand:
Everflow
SKU:
2218-EVERFLOW
Rating:
(0)
Q&A:
(0)
1-1/2" X 8" Rough Brass Direct Connect Waste Bend, 22 GA
Magnifying glass
Hover image to zoom
$10.62 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Brass

Description

–
This 1-1/2" x 8" Rough Brass Direct Connect Waste Bend, 22 GA is manufactured by Everflow.

Specs

–
Product Type:

Waste Bend

Length (Inches):

8"

Size:

1-1/2"

Finish:

Rough Brass

Material:

Brass

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy