Apply to be a TradeMaster!
Main product image of 1-1/2" 22 Gauge, Double Offset (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" 22 Gauge, Double Offset (Rough Brass)

Brand:
Everflow
SKU:
22212
Rating:
(1)
Q&A:
(0)
1-1/2" 22 Gauge, Double Offset (Rough Brass)
Magnifying glass
Hover image to zoom
$11.71 each
BOX UP & SAVE 8%
$269.00 box of 25
$10.76 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Rough Brass
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" 22 Gauge, Double Offset (Rough Brass)

Features:
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Size:

1-1/2"

Finish:

Rough Brass

Material:

Metal

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Finish
Material
Gauge
Connection Type
CURRENT ITEM
Product Image of 1-1/2" 22 Gauge, Double Offset (Rough Brass)
1-1/2" 22 Gauge, Double Offset (Rough Brass)
SKU: 22212
(1)
1-1/2"
Rough Brass
Metal
22
Slip-Joint
1-1/2" 22 GA, RB Offset
SKU: 240-9061R150
1-1/2"
Rough Brass
Metal
22
Slip-Joint

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good part for my purpose

Used to form a snorkel for an air filter system. What would help is if I could get the part with only one 45 degree bend and without the nuts, nylon compression ring and soldered-on brass threads. What needs to be addressed immediately is the shipping standards. I order in full case quantities when I can to take advantage of the pricing and manufacturer's packaging. The last time I got these they were all individual parts with nothing to stop them from bouncing off each other and creating damage. Unacceptable. I have raised this issue in the past and the balance of a back order gets special treatment, but a new order is not afforded the same treatment.
Ed @ Red Quail
Amherst, NH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy