Apply to be a TradeMaster!
Main product image of 36" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

36" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Everflow
SKU:
27136-NL
Rating:
(2)
Q&A:
(0)
36" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$6.33 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel Braided
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
36" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)

Specs

–
Connection Type:

Compression x FIP

Application:

Faucet

Material:

Stainless Steel Braided

Type:

Braided

Max Pressure (PSI):

125

Max Temp (F):

180°F

Length (Inches):

36"

Size:

3/8" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fine so far.

It's a hose, fine so far. Time will tell.
Will
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again!

Supply house had the length of hose I needed at a reasonable price. The process from order placement to receiving my shipment was quick and seamless.
Jio
Atlanta
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy