Apply to be a TradeMaster!
Main product image of 20" Speedi Plumb PLUS Dishwasher Connector (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom

20" Speedi Plumb PLUS Dishwasher Connector (3/8" x 3/8" Compression)

SKU:
B1-20DW-F
Rating:
(1)
Q&A:
(0)
20" Speedi Plumb PLUS Dishwasher Connector (3/8" x 3/8" Compression)
Magnifying glass
Hover image to zoom
$7.18 each
BOX UP & SAVE 4%
$68.90 box of 10
$6.89 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Length (Inches): 
20"
60"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
PVC Coated Polyester Yarn

Description

–
3/8" Comp. Inlet x 3/8" Comp. Inlet 20" Connector.

Speedi Plumb® PLUS is the world's most advanced flexible water connector. Designed for longer life under the harshest conditions, Speedi Plumb PLUS connectors feature tough polymer-coated fibers tightly braided around a strong PVC inner hose. The result is a corrosion resistant, highly flexible, extremely reliable water connector for use with faucets, toilets, dishwashers, washing machines, water heaters, ice-makers and humidifiers. Speedi Plumb PLUS connectors are IAPMO and CSA listed, meet ASME A112.18.6.

Speedi Plumb® PLUS Ensures Against Corrosion - The braided polymer-coated fibers in Speedi Plumb® PLUS are specially-engineered to resist corrosion caused by chemicals found in common household, tile and glass cleaners, including:
  • Ammonia
  • Phosphoric Acid
  • Sodium Hypochlorite
  • Hydrogen Chloride
  • Muriatic Acid
  • Dimenthyl Benzyl Ammonium Chloride
  • Plus Solder Flux from installation and repair
Speedi Plumb® PLUS for Every Application - Choose from our complete inventory of Speedi Plumb® PLUS connectors for faucet, toilet, dishwasher, washing machine, ice-maker and humidifier hook-ups, and supply kits for dishwashers and "Low Boy" toilets. Water heater connectors are also available, featuring special coated fibers for continuous exposure to high heat. Choose from a full line of end fitting configurations.

Specs

–
Application:

Plumbing

Length (Inches):

20"

Size:

3/8" x 3/8"

Type:

Braided

Connection Type:

Compression

Finish:

PVC Coated Polyester Yarn

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

bathroom conn. to water supply

conn. to the water supply I in the bathroom
pappy1
tom bean texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy