Apply to be a TradeMaster!
Main product image of 48" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

48" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Everflow
SKU:
27148-NL
Rating:
(1)
Q&A:
(0)
48" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$10.85 each
BOX UP & SAVE 7%
$101.30 box of 10
$10.13 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
48" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Brand:
Bluefin
SKU:BFC48
(4)
Order by today, receive 26 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel Braided
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
48" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)

Specs

–
Connection Type:

Compression x FIP

Application:

Faucet

Material:

Stainless Steel Braided

Type:

Braided

Max Pressure (PSI):

125

Max Temp (F):

180°F

Length (Inches):

48"

Lead Free:

Yes

Size:

3/8" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect!

We were unable to find these anywhere locally, but thanks to Supply House it didn't matter. They were the perfect fit for what we needed. THANKS!
Cat
MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy