Shop Resideo Sale
Main product image of 48" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

48" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Bluefin
SKU:
BFC48
Rating:
(4)
Q&A:
(0)
48" Stainless Steel Braided Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$5.70 each
BOX UP & SAVE 8%
$131.50 box of 25
$5.26 each
In Stock
In Stock
Get 48 Wed, Nov 11
Order by today, receive Wednesday
Length (Inches): 
48"
Connection Type: 
Compression x FIP
CompressionCompression x FIPCompression x OD CompressionFIP x FIP

This item replaces: 0298133, 27148-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Compression x FIP Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
48" Stainless Steel Braided Faucet Connector (3/8" Compression x 1/2" FIP)

Specs

–
Connection Type:

Compression x FIP

Application:

Faucet

Material:

Stainless Steel

Type:

Braided

Max Pressure (PSI):

125

Max Temp (F):

180°F

Length (Inches):

48"

Lead Free:

Yes

Size:

3/8" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great price, Fast shipping

Ordered this 4' length bc local hardware store didn't sell it as long. Arrived quickly. Just use pipe thread and holds a tight seal.
Mike
Fanwood, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is great!

It is great!
GMC
CHS, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Quick delivery
JKM
Allentown, Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

always easy

I get everything i need , fast
robert
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy