Apply to be a TradeMaster!
Main product image of 1-1/2" x 6", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers
Magnifying glass
Hover image to zoom

1-1/2" x 6", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers

Brand:
Everflow
SKU:
3246
Rating:
(1)
Q&A:
(0)
1-1/2" x 6", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers
Magnifying glass
Hover image to zoom
$11.81 each
BOX UP & SAVE 13%
$258.25 box of 25
$10.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" x 6", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers
Brand:
Bluefin
SKU:TB322-150-6SJ
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length
6"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers

Specs

–
Finish:

Chrome

Product Type:

Extension Tube

Size:

1-1/2"

Length:

6"

Material:

Brass

Gauge:

22

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy it again

Pride products were shipped as promised looked as same as pictures on internet.
Big John
Cambridge Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy