Apply to be a TradeMaster!
Main product image of 1-1/2" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers
Magnifying glass
Hover image to zoom

1-1/2" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers

Brand:
Everflow
SKU:
3248
Rating:
(0)
Q&A:
(0)
1-1/2" x 8", 22 Gauge, Slip Joint Extension Tube (Chrome Plated) w/ Nuts and Washers
Magnifying glass
Hover image to zoom
$12.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length
8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
  • Brass, 22 gauge
  • S/J connect
  • With nuts & washers

Specs

–
Finish:

Chrome

Product Type:

Extension Tube

Size:

1-1/2"

Length:

8"

Material:

Brass

Gauge:

22

Connection Type:

Slip-Joint

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy