Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)

Brand:
Everflow
SKU:
42412
Rating:
(2)
Q&A:
(0)
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)
Magnifying glass
Hover image to zoom
$29.41 each
In Stock
In Stock
Get 17 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 12", 17 Gauge, Slip Joint Extension Tube (Rough Brass)

Features:
  • Brass, 17 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Size:

1-1/2"

Length (Inches):

12"

Material:

Brass

Finish:

Rough Brass

Connection Type:

Slip-Joint

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A tailpiece that is heavy duty

I am an older Master Plumber, that still believes in using the highest quality materials ! The 17 gauge slip extension tailpiece, is a "real" rough brass tailpiece !
Pat
Northern NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What's not to like?

I used this and other rough brass pieces to replace an exposed work plastic drain assembly. Looks great in our farmhouse laundry room setting. Nice to get such a heavy piece of brass and know it is going to last.
David
Arlington VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy