Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Gas Ball Valves (Gas Cocks)
1/2" Gas Ball Valve (LP)
Brand:
Everflow
SKU:
4512
Rating:
(4)
Q&A:
(1)
Hover image to zoom
4512 has been discontinued
Discontinued November 5, 2024
This product has been discontinued.
Direct Replacement:
1/2" Gas Ball Valve
Brand:
Bluefin
SKU:
GBV050
(90)
Order by
today
, receive 34031 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
FNPT x FNPT Connection
Lever
Female Thread Type
Propane
125 MAX PSI
Description
–
1/2" Gas Ball Valve
Specs
–
Size:
1/2"
Handle Style:
Lever
Connection Method:
Threaded
Connection Type:
FNPT x FNPT
Thread Type:
Female
Fuel Type:
Propane
Max Pressure (PSI):
125
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Handle Style
...
Connection Method
...
Connection Type
...
CURRENT ITEM
1/2" Gas Ball Valve (LP)
SKU:
4512
(4)
Everflow
1/2"
Lever
Threaded
FNPT x FNPT
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
1/2"
Lever
Threaded
FNPT x FNPT
1/2" IPS Gas Ball Valve
SKU:
22562
Webstone
1/2"
Lever
Threaded
FNPT x FNPT
You May Also Need
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Top Performer
Well made and holds up to the wrenches. 100% positive shut off and no leaks on the threads or body.
Chris
Wilmington
10 years ago
Verified Buyer
Was this review helpful to you?
1
2
Flag this review
Great Product
This valve works well for natural gas equipment. The body holds up well against the wrench work. No leaks yet.
Chris
Wilmington,NC
10 years ago
Verified Buyer
Was this review helpful to you?
4
1
Flag this review
Great Product
This valve works well for natural gas equipment. The body holds up well against the wrench work. No leaks yet.
Chris
Wilmington,NC
10 years ago
Verified Buyer
Was this review helpful to you?
6
0
Flag this review
Works as designed
Very Happy
Fears
Destin,Fl.
12 years ago
Verified Buyer
Was this review helpful to you?
34
3
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Can this valve be used for propane gas?
1 Answer
Asked by Meatball Spaghettinose 9 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
Yes.
Was this review helpful to you?
1
0
Flag this review
×
Video