Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Chrome Plated Brass Slip Joint Waste Bend, 17 GA
Magnifying glass
Hover image to zoom

1-1/2" x 12" Chrome Plated Brass Slip Joint Waste Bend, 17 GA

Brand:
Everflow
SKU:
51912
Rating:
(1)
Q&A:
(0)
1-1/2" x 12" Chrome Plated Brass Slip Joint Waste Bend, 17 GA
Magnifying glass
Hover image to zoom
$22.87 each
BOX UP & SAVE 4%
$547.50 box of 25
$21.90 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
12" Length
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass

Description

–
1-1/2" x 12" 17 Gauge, Slip Joint Waste Bend (Chrome Plated)

Features:
  • Brass, 17 gauge
  • S/J connect
  • With nuts & washers
  • With UPC bar code

Specs

–
Finish:

Chrome

Length (Inches):

12"

Size:

1-1/2"

Material:

Brass

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice HD piece.

I deleted my disposal in my kitchen and I always try to use 17ga plumbing which lasts longer. This worked great and made a good looking finished job.
Herc
Charleston, WV
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy