Apply to be a TradeMaster!
Main product image of 1-1/2" x 18" Chrome Plated Brass Slip Joint Waste Bend, 17 GA w/ Nuts and Washers
Magnifying glass
Hover image to zoom

1-1/2" x 18" Chrome Plated Brass Slip Joint Waste Bend, 17 GA w/ Nuts and Washers

Brand:
Everflow
SKU:
51918
Rating:
(0)
Q&A:
(0)
1-1/2" x 18" Chrome Plated Brass Slip Joint Waste Bend, 17 GA w/ Nuts and Washers
Magnifying glass
Hover image to zoom
$43.81 each
BOX UP & SAVE 13%
$947.75 box of 25
$37.91 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" x 18" Chrome Plated Brass Slip Joint Waste Bend, 17 GA w/ Nuts and Washers
Brand:
Bluefin
SKU:TB517-150-18SJ
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
18" Length

Description

–
  • Brass, 17 gauge
  • S/J connect
  • With nuts & washers

Specs

–
Finish:

Chrome

Product Type:

Waste Bend

Size:

1-1/2"

Length (Inches):

18"

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy