Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Ball Valves
4" Full Port Sweat Ball Valve (Lead Free)
Brand:
Everflow
SKU:
610C004-NL
Rating:
(1)
Q&A:
(0)
Hover image to zoom
610C004-NL has been discontinued
Discontinued February 27, 2025
This product has been discontinued.
This item replaces:
0441
Direct Replacement:
4" Full Port Sweat Ball Valve (Lead Free)
Brand:
Bluefin
SKU:
BVS400
(182)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4"
C x C Connection
Brass
Lever
Yes
Full Port
Description
–
Brass ball valve (Full port) CxC
Steel handle with plastic grip
Approvals:
UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association
NOTE: Image depicts 1" sweat ball valve
Specs
–
Size:
4"
Material:
Brass
Features:
Standard
Handle Style:
Lever
Connection Type:
C x C
Connection Method:
Sweat
WSP:
150
WOG:
600
Valve Construction:
2 piece
Lead Free:
Yes
Port Type:
Full Port
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Just what I wanted, just what I expected, just what I got.
Just what I wanted, just what I expected, just what I got.
Dan
RI
10 years ago
Verified Buyer
Was this review helpful to you?
3
0
Flag this review
×
Video