Apply to be a TradeMaster!
1-1/2'' X 8'', 17 Gauge, Brass Direct Connect Dishwasher Tailpiece w/ 1/2'' Inlet (Rough Brass)

1-1/2'' X 8'', 17 Gauge, Brass Direct Connect Dishwasher Tailpiece w/ 1/2'' Inlet (Rough Brass)

Brand:
Everflow
SKU:
61308-EVERFLOW
Rating:
(0)
Q&A:
(0)
1-1/2'' X 8'', 17 Gauge, Brass Direct Connect Dishwasher Tailpiece w/ 1/2'' Inlet (Rough Brass)
$18.09 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
8" Length
Product Highlight: Connection Type
1/2" Copper Pipe Connection
Product Highlight: Finish
Rough Brass
Product Highlight: Size
1-1/2"

Description

–

1-1/2'' X 8'', 17 Gauge, Brass Direct Connect Dishwasher Tailpiece w/ 1/2'' Inlet (Rough Brass)

Specs

–
Material:

Brass

Length (Inches):

8"

Connection Type:

1/2" Copper Pipe

Finish:

Rough Brass

Size:

1-1/2"

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy