Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)

Brand:
Everflow
SKU:
82358PR-NL
Rating:
(2)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom
$16.62 each
BOX UP & SAVE 14%
$171.12 box of 12
$14.26 each
In Stock
In Stock
Get 90 Tomorrow, Jul 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

1/2" Nom Compression x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)

Specs

Material:

Brass

Finish:

Chrome Plated

Product Type:

Supply Stop

Outlet Size:

3/8"

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Material
Finish
Product Type
Outlet Size
Inlet Size
CURRENT ITEM
Product Image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
SKU: 82358PR-NL
(2)
Brass
Chrome Plated
Supply Stop
3/8"
1/2"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fit good

Well made valve no issues with them.
Maintenance
Jericho vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works nice

Good product they changed manufacturers on the other that I bought. But seems identical to the other one the all metal body and stem helps alot with longevity.
Maintenance
Jericho vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy