Shop Resideo Sale
Main product image of 1/2" Nom Comp x 3/8" OD Comp 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp x 3/8" OD Comp 1/4 Turn Straight Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
SSQ058-038
Rating:
(6)
Q&A:
(0)
1/2" Nom Comp x 3/8" OD Comp 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.11 each
BOX UP & SAVE 15%
$52.10 box of 10
$5.21 each
In Stock
In Stock
Get 1,723 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2" x 3/8"
3/8"1/2" x 1/4"1/2" x 3/8"
Body Pattern: 
Straight
Inlet Type: 
Nominal Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

1/2" Nom Comp x 3/8" OD Comp 1/4 Turn Straight Stop Valve, Lead Free (Chrome)

Lead Free

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Product Type
Size
Inlet Size
Chrome
Brass
Supply Stop
1/2" x 3/8"
1/2"
Chrome
Brass
Supply Stop
1/2" x 3/8"
1/2"

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Go To repair valve

Just like the angle stop valve whenever I encounter an old straight valve I replace it with this quarter turn version. They work great!
Fixerman
Salem SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for repairs of a old system !

Good for any copper coming out of the floor ! good finish product !
Dr.
Boston Ma.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great straight valve

These are great quality straight quarter turn valves, we are replacing all the old ones on 1/2" copper pipe. The old ones rarely turn these are a nice upgrade. No problems so far they seem to be of great quality.
Dee the Remodeler
Ogden Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A ok

Valves are what was expected
Bob the plumber
Baltimore
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice compact valves

used it at my house also at my sons house, You have a great company with good people.
Mr. H.
Riverton NJ.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Grate for connecting kitchen sink lines to faucet
Dodge
Hershey, Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy