The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Black Cap
Magnifying glass
Hover image to zoom

1/2" Black Cap

Brand:
Everflow
SKU:
BMCP0012
Rating:
(2)
Q&A:
(0)
1/2" Black Cap
Magnifying glass
Hover image to zoom
BMCP0012 has been discontinued
Discontinued March 11, 2024
This product has been discontinued.
Direct Replacement:
1/2" Black Cap
Brand:
Bluefin
SKU:BLCP050C
(21)
Order by today, receive 21816 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Cap

Specs

Size:

1/2"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/2" Black Cap
1/2" Black Cap
SKU: BMCP0012
(2)
1/2"
Threaded
Female
Malleable Iron
1/2"
Threaded
Female
Iron

You May Also Need

Product Reviews

2.5 out of 2 reviews
2.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not recommend these

We loved the prices you all gave us for all the parts we needed to build our custom shelves thr only complaint i have are on these caps we bought. They were exactly what we needed but in huge words on the cap it says made in China. Defiantly noticeable when someone looks at our shelves. We will probably be going to the hardware store to buy new ones.
Chestnut
Ponder tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Understanding I bought the impport, it's stamped CHINA right on the end.
PEX68
Stockholm, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?