Apply to be a TradeMaster!
Main product image of 4" Black Cap
Magnifying glass
Hover image to zoom

4" Black Cap

Brand:
Everflow
SKU:
BMCP0400
Rating:
(2)
Q&A:
(0)
4" Black Cap
Magnifying glass
Hover image to zoom
$44.68 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Cap

Specs

–
Size:

4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" Black Cap
4" Black Cap
SKU: BMCP0400
(2)
4"
4" Black Cap
SKU: BLCP400C
4"

Product Reviews

2.5 out of 2 reviews
2.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not recommend these

We loved the prices you all gave us for all the parts we needed to build our custom shelves thr only complaint i have are on these caps we bought. They were exactly what we needed but in huge words on the cap it says made in China. Defiantly noticeable when someone looks at our shelves. We will probably be going to the hardware store to buy new ones.
Chestnut
Ponder tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Understanding I bought the impport, it's stamped CHINA right on the end.
PEX68
Stockholm, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy