Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black Couplings (Imported)
1/4" Black Coupling
Brand:
Everflow
SKU:
BMCPL014
Rating:
(3)
Q&A:
(0)
Hover image to zoom
BMCPL014 has been discontinued
Discontinued February 27, 2024
This product has been discontinued.
This item replaces:
J-BLC-02
Direct Replacement:
1/4" Black Coupling
Brand:
Bluefin
SKU:
BLC025C
(16)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/4"
Malleable Iron
Threaded Connection
Female Thread Type
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
Black Coupling
Specs
–
Size:
1/4"
Connection Type:
Threaded
Thread Type:
Female
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Type
...
Thread Type
...
Material
...
CURRENT ITEM
1/4" Black Coupling
SKU:
BMCPL014
(3)
Everflow
1/4"
Threaded
Female
Malleable Iron
1/4" Black Coupling, Class 150
SKU:
0310079801
Anvil
1/4"
Threaded
Female
Iron
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Great product
Great product at a great price. Also, very fast shipping :)
Cmk
Utah
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Will buy again when the need arises!
Worked quite well for my application!
George
Taylor pa
10 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
I will buy again when needed
What more can I say, it's black iron and it works as intended. Good price and quality.
Bozo
Des Moines, IA
10 years ago
Verified Buyer
Was this review helpful to you?
0
2
Flag this review
×
Video