Apply to be a TradeMaster!
Main product image of 1/8" Black Cross
Magnifying glass
Hover image to zoom

1/8" Black Cross

Brand:
Everflow
SKU:
BMCR0018
Rating:
(0)
Q&A:
(0)
1/8" Black Cross
Magnifying glass
Hover image to zoom
$8.15 each
BOX UP & SAVE 22%
$382.20 box of 60
$6.37 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
This item replaces: BLX018

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Cross

Specs

–
Size:

1/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy