Apply to be a TradeMaster!
Main product image of 1-1/2" Black Extension Piece
Magnifying glass
Hover image to zoom

1-1/2" Black Extension Piece

Brand:
Everflow
SKU:
BMEP0112
Rating:
(5)
Q&A:
(1)
1-1/2" Black Extension Piece
Magnifying glass
Hover image to zoom
BMEP0112 has been discontinued
Discontinued February 27, 2024
This product has been discontinued.
Direct Replacement:
1-1/2" Black Extension Piece
Brand:
Bluefin
SKU:BLEX150C
(10)
Order by today, receive 15 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Extension Piece

Specs

–
Size:

1-1/2"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Extension piece

There really isn't much to say. The part was exactly what I ordered/needed. It got here early. I rated you 5 stars. Not much to add.
Bert
Queens, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got what I needed

Glad I found you guys. Not only do you have quality stuff, but your operation seems to be first-rate.
Bert
Queens ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

This was a hard part to find. And it was exactly what I needed.
Anyone
Anyone
3 years ago
Was this review helpful to you?

Will buy again

This part is exactly as described, exact fitment and exactly what I needed. Thanks. A+
Lou
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect fitting you can not get at the store

This fitting is perfect. Replacing 100 year old steam valve, and new valveis much smaller and can't replace two foot long pipe through floor.Attached this extender and problem solved.bought a few sizes for other valves needing replacement also.
Jim the plummer
Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's the length for this fitting on 11/4"?

Asked by Vic 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the length is 2 1/2"

Was this review helpful to you?