Apply to be a TradeMaster!
Main product image of 1/4" Black Malleable Iron Floor Flange
Magnifying glass
Hover image to zoom

1/4" Black Malleable Iron Floor Flange

Brand:
Everflow
SKU:
BMFL0014
Rating:
(18)
Q&A:
(2)
1/4" Black Malleable Iron Floor Flange
Magnifying glass
Hover image to zoom
BMFL0014 has been discontinued
Discontinued March 11, 2024
This product has been discontinued.
Direct Replacement:
1/4" Black Floor Flange
Brand:
Bluefin
SKU:BLFF025C
(251)
Order by today, receive 279 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/4"

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

  • Material: Black Malleable Iron
  • Connection: Threaded
  • Thread Type: Female
  • Features: Meets or exceeds all applicable ASTM and ANSI standards
  • 100% pressure tested before leaving the factory

Specs

Size:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.72 out of 18 reviews
94% would recommend this product
4.72
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great value

Our local big box home improvement store does not carry this size flange. I need them for some DIY industrial tables I am making. They are a great value and exactly what I needed. My order arrived within days which surprised me. I will do all future ordering through this company!
VS

Most Liked Negative Review

You probably want the higher-cost domestic floor flange

I've bought 3/4" pipe, nipples, and couplers (imported) from Supply House, and they all work fine - good value, no surprises. But this 3/4" floor flange... terrible misalignment during the thread cutting, far from a 90 degree angle as it should be. I found about half of them to be salvagable with some grinding, but the other half were so hideously miscut - they are proper paperweights now. Nothing but the highest compliments for Supply House, but I'd stay with the higher-cost domestic floor flanges the next time.
Showing 1-10 of 18 reviews

Multi-purpose product

Flange,1/4" x 24" pipe & 1/4" elbow with cap was attached to a outside 6 x 10 wooden over-hang beam & used to hang my orchids by the back door. Looks great!
Orchid lady
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy from supply house all the time

Supplyhouse has a great selection of parts and there's no minimum order. I recommend them to everyone!
douglas598
San Antonio, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products, best price, fast delivery

I ordered a variety of connectors and pipes for a project. Excellent pricing! I originally was going to purchase at the local hardware store but discovered that it was going to cost 3x as much. No way! Anyway, I found you guys online and placed my order. Very happy with my purchase! Thanks!
Gr8ATX
Austin, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unbelievably fantastic service

Received my order days ahead of promised date. Packaged well and free shipping. Parts were exactly what I needed at the most fair price to be found. Used them to build a clothes closet system of my own design and couldn't be happier!
Elizabeth
Hazel Park, Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product used to make shelves...in my laundry room
Nat
Memphis tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

flange

perfect replacement
jay
mystic ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Everflow 1" floor flange is way be3tter than the Bluefin

The first 1" floor flanges I purchased were the Everflow brand. They are very thick and sturdy. The next time I ordered some, they were the Bluefin brand. They are thin and flimsy. Almost the same thickness as the 1/2" flanges. I spoke with customer support and they showed they would not be getting any more Everflow flanges since they had a massive inventory of the Bluefin flanges. Not to be foiled, I searched and found a link on their site that showed small qty's of the Everflow brand still available and I ordered against that listing and lo and behold, I got some of the good ones. I ordered a bunch more so I should be stocked up for a good long while as if the policy is to wait until the current inventory (Bluefin) gets to a point to signal re-order, it may be a long while before any more Everflow flanges get in.
Industrial Domestics
NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Using these to add rustic looking Craft Beer Bottle shelves in my Garage
Phil
Yorktown, Va.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value

Our local big box home improvement store does not carry this size flange. I need them for some DIY industrial tables I am making. They are a great value and exactly what I needed. My order arrived within days which surprised me. I will do all future ordering through this company!
Renée
Eveleth, MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

in stock and first rate

Nice to find this hard to get part and at a great price.
workbench
NE PA.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the diameter of the flange overall?

Asked by Ra 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The full dimensions are 4.3 x 0.6 x 4.3 inches

Was this review helpful to you?

Q: You do not specify no. threads per inch. These items must fit a 1/2" 13 tpi rod. Thank you.

Asked by Bert 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The floor flange is standard 1/2" National Pipe Thread, 14TPI same as any pipe or fitting.

Was this review helpful to you?