Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" x 1/4" Black Reducing Tee
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 1/4" Black Reducing Tee

Brand:
Everflow
SKU:
BMRT0121
Rating:
(7)
Q&A:
(0)
1/2" x 1/2" x 1/4" Black Reducing Tee
Magnifying glass
Hover image to zoom
$3.35 each
BOX UP & SAVE 23%
$129.00 box of 50
$2.58 each
In Stock
In Stock
Get 77 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Reducing Tee

Tees Read as Follows: Side x Side x Middle

Specs

–
Size:

1/2" x 1/2" x 1/4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/2" x 1/2" x 1/4" Black Reducing Tee
1/2" x 1/2" x 1/4" Black Reducing Tee
SKU: BMRT0121
(7)
1/2" x 1/2" x 1/4"
Threaded
Female
Malleable Iron
1/2" x 1/4"
Threaded
Female
Iron

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would buy this product again

The part arrived when expected. There were no issues with it.
Frank
Roberts, Mt
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good reducing tee

I don't use this very often and it is hard to find locally but Supply house had it in stock
bobdog
Johnstown Pa.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality is better than your typical "Big Box" store.

Installed my compressed air system in my shop with fittings from the Supply House. Great company, fast shipping, accurate orders. I love purchasing from this company.
Commodore
Stonington, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works as designed
Bill
Agawam, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Special Problem Solving Fitting, Rapidly Delilvered

How often do you need something like this? In my case, I worked with only the steel pipe that I had on hand, and to connect an over-large 1-1/2" run that at the end stepped down to 1" and 1/2", I needed this weirdly sized piece. I spec'd it out, found it here, ordered it, and its arrival a couple of days later solved my connection problem. The reducing T was of good quality, my system went together without difficulty, and in the end it leak-tested as gas tight. Life is good!
Mark (retired, building my own hangar)
Covington, Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Happy with price & shipping time.
Pete
Montrose, IA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted

I could not find this tee at any of my local big box stores. Not only did Supply house have it, they got it to me one day earlier then promised which was great. Everything went perfect with this order and the price was right for what I needed.
Tim
Algonquin, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy