Apply to be a TradeMaster!
Main product image of 1/4" Black 90° Street Elbow
Magnifying glass
Hover image to zoom

1/4" Black 90° Street Elbow

Brand:
Everflow
SKU:
BMSN0014
Rating:
(2)
Q&A:
(0)
1/4" Black 90° Street Elbow
Magnifying glass
Hover image to zoom
$2.54 each
BOX UP & SAVE 23%
$68.25 box of 35
$1.95 each
In Stock
In Stock
Get 277 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Angle
90°

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black 90° Street Elbow

Specs

–
Angle:

90°

Size:

1/4"

Connection Type:

Threaded

Thread Type:

Female

Male

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/4" Black 90° Street Elbow
1/4" Black 90° Street Elbow
SKU: BMSN0014
(2)
90°
1/4"
Threaded
Female
Male
Malleable Iron
90°
1/4"
Threaded
Female
Male
Iron

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Have used these before

These fittings are OK and have had no problems so far.
lynn
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes.

Used item to create industrial shelving. Looks amazing!!!
Heather
Wild Wonderful WV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy