Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black Unions (Imported)
3/4" Black Union
Brand:
Everflow
SKU:
BMUN0034
Rating:
(3)
Q&A:
(0)
Hover image to zoom
BMUN0034 has been discontinued
Discontinued February 27, 2024
This product has been discontinued.
Direct Replacement:
3/4" Black Union
Brand:
Bluefin
SKU:
BLU075C
(34)
Order by
6PM
, receive 5629 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
Malleable Iron
Threaded Connection
Female Thread Type
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
Black Union
Specs
–
Size:
3/4"
Connection Type:
Threaded
Thread Type:
Female
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
1" Gas Ball Valve
SKU:
GBV100
Bluefin
3/4" PVC Sch. 40 90° Elbow
SKU:
406-007
3/4" Full Port Threaded Ball Valve
SKU:
BVT075-NP
Bluefin
3/4" Copper x Male Adapter
SKU:
30330
Elkhart
3/4" PVC SCH 40 Male Adapter
SKU:
436-007
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
I would buy again
Product is of good quality.no problem with the threads
The Hecla woodman
Mt Pleasant,pa
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I will buy these fittings again and again
Not just the price is good but also the product will keep buying these fittings
Phil
Western Mass
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Plumbing parts
We were able to receive this part quickly. Our local distributors were unable to supply us with this item in a reasonable time.
Mitch
NY
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video